Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SNMT13T6ANER-FL-ACP100

  • Zoro # G0595688


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Hardened (H) Compatibility
No
No. of Edges
8
Chip-Breaker
Yes
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-FL-ACP100
Zoro #
G0595688
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.270"
Insert Size
13T6
Depth of Cut
6.00mm
Cutting Edge Length
13.50mm
Thickness
0.270 in

Details

Hardened (H) Compatibility
No
No. of Edges
8
Chip-Breaker
Yes
Mounting Style
Screw-On
Item
Square Milling Insert
Cast Iron (K) Compatibility
No
Rake
-10 Degrees Radial, -5 Degrees Axial
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Insert Material
Carbide
Insert Application
Finishing
Workpiece Compatibility
Steel (P)
Coating
CVD
Insert Style
SNMT
Steel (P) Compatibility
Yes
ANSI Number
SNMT13T6ANER-FL-ACP100
Insert Shape
Square
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
For Use With
Indexable Milling Cutters
Inscribed Circle
0.5315 in
Lead Angle
45 Degrees
Grade
ACP100
ISO Number
SNMT13T6ANER-FL-ACP100
Features
Wear and Thermal Cracking Resistance
Measurement System
Metric
Shape
Square
Hole Type
Countersink Hole
Included Angle
90 Degrees
Primary Material Application
Steel
Wiper Insert
Yes
ANSI Code
SNMT13T6ANER-FL-ACP100
Finish - Machining
TiCN+Al2O3
Clearance Angle
0 Degrees
Insert Holding Type
Screw-On
Manufacturer Grade
ACP100
Chip-Breaker Code
FL
Coating Process
CVD
Secondary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
M
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Primary Material Application ISO Code
P
Material - Machining
Carbide
Number of Cutting Edges
8
Cutting Application
Milling

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.