Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SNMT13T6ANER-G-ACP100

  • Zoro # G0595843


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Workpiece Compatibility
Steel (P)
Mounting Style
Screw-On
For Use With
Indexable Milling Cutters
Cast Iron (K) Compatibility
No
Coating
CVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-G-ACP100
Zoro #
G0595843
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T6
Insert Thickness
0.270"
Cutting Edge Length
13.50mm
Thickness
0.270 in
Depth of Cut
6.00mm

Details

Workpiece Compatibility
Steel (P)
Mounting Style
Screw-On
For Use With
Indexable Milling Cutters
Cast Iron (K) Compatibility
No
Coating
CVD
Cutting Direction
Right Hand
Insert Style
SNMT
ANSI Number
SNMT13T6ANER-G-ACP100
Super Alloy (S) Compatibility
No
Rake
-10 Degrees Radial, -5 Degrees Axial
Steel (P) Compatibility
Yes
Grade
ACP100
Hardened (H) Compatibility
No
Insert Material
Carbide
Lead Angle
45 Degrees
Insert Application
Finishing
No. of Edges
8
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Insert Shape
Square
Inscribed Circle
0.5315 in
Item
Square Milling Insert
Stainless (M) Compatibility
No
ISO Number
SNMT13T6ANER-G-ACP100
Material - Machining
Carbide
Wiper Insert
Yes
Primary Material Application ISO Code
P
Coating Process
CVD
Finish - Machining
TiCN+Al2O3
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw-On
Included Angle
90 Degrees
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Clearance Angle
0 Degrees
Primary Material Application
Steel
Number of Cutting Edges
8
Features
Wear and Thermal Cracking Resistance
Chip-Breaker Code
G
Measurement System
Metric
Cutting Application
Milling
Chip-Breaker Style
On One Side
ANSI Code
SNMT13T6ANER-G-ACP100
Secondary Material Application ISO Code
M
Shape
Square
Manufacturer Grade
ACP100
Hole Type
Countersink Hole

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.