Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SNMT13T6ANER-H-ACP100

  • Zoro # G0595128


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Non Ferrous (N) Compatibility
No
Lead Angle
45 Degrees
Hardened (H) Compatibility
No
Inscribed Circle
0.5315 in
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-H-ACP100
Zoro #
G0595128
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T6
Insert Thickness
0.270"
Depth of Cut
6.00mm
Cutting Edge Length
13.50mm
Thickness
0.270 in

Details

Non Ferrous (N) Compatibility
No
Lead Angle
45 Degrees
Hardened (H) Compatibility
No
Inscribed Circle
0.5315 in
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Grade
ACP100
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
No. of Edges
8
Item
Square Milling Insert
Coating
CVD
For Use With
Indexable Milling Cutters
Cutting Direction
Right Hand
Insert Shape
Square
Rake
-10 Degrees Radial, -5 Degrees Axial
Insert Application
Finishing
Workpiece Compatibility
Steel (P)
Mounting Style
Screw-On
ANSI Number
SNMT13T6ANER-H-ACP100
Steel (P) Compatibility
Yes
Insert Style
SNMT
Stainless (M) Compatibility
No
ISO Number
SNMT13T6ANER-H-ACP100
Features
Wear and Thermal Cracking Resistance
Hole Type
Countersink Hole
Primary Material Application ISO Code
P
Wiper Insert
Yes
Secondary Material Application
Stainless Steel
Shape
Square
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Clearance Angle
0 Degrees
Included Angle
90 Degrees
ANSI Code
SNMT13T6ANER-H-ACP100
Insert Holding Type
Screw-On
Number of Cutting Edges
8
Coating Process
CVD
Chip-Breaker Code
H
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Primary Material Application
Steel
Cutting Application
Milling
Secondary Material Application ISO Code
M
Manufacturer Grade
ACP100
Finish - Machining
TiCN+Al2O3
Measurement System
Metric

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.