Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SNMT13T6ANER-L-ACP100

  • Zoro # G0595450


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
8
For Use With
Indexable Milling Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-L-ACP100
Zoro #
G0595450
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.270"
Insert Size
13T6
Thickness
0.270 in
Cutting Edge Length
13.50mm
Depth of Cut
6.00mm

Details

Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
8
For Use With
Indexable Milling Cutters
Lead Angle
45 Degrees
Inscribed Circle
0.5315 in
Super Alloy (S) Compatibility
No
Coating
CVD
Insert Shape
Square
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Insert Application
Finishing
ANSI Number
SNMT13T6ANER-L-ACP100
Insert Style
SNMT
Non Ferrous (N) Compatibility
No
Rake
-10 Degrees Radial, -5 Degrees Axial
Insert Material
Carbide
Grade
ACP100
Item
Square Milling Insert
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Right Hand
ISO Number
SNMT13T6ANER-L-ACP100
Primary Material Application ISO Code
P
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Measurement System
Metric
Coating Process
CVD
Cutting Application
Milling
Included Angle
90 Degrees
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Secondary Material Application
Stainless Steel
Clearance Angle
0 Degrees
ANSI Code
SNMT13T6ANER-L-ACP100
Wiper Insert
Yes
Insert Holding Type
Screw-On
Manufacturer Grade
ACP100
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3
Secondary Material Application ISO Code
M
Number of Cutting Edges
8
Hole Type
Countersink Hole
Chip-Breaker Code
L
Features
Wear and Thermal Cracking Resistance
Shape
Square

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.