Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SOMT080304PZER-G-ACP100

  • Zoro # G0572448


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Super Alloy (S) Compatibility
No
Insert Application
Finishing
Mounting Style
Screw-On
ANSI Number
SOMT080304PZER-G-ACP100
For Use With
Shoulder Milling Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080304PZER-G-ACP100
Zoro #
G0572448
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.120"
Nose Radius
0.400"
Insert Size
080304
Depth of Cut
1.50mm
Corner Radius
0.40mm
Cutting Edge Length
8.00mm
Thickness
0.120 in

Details

Super Alloy (S) Compatibility
No
Insert Application
Finishing
Mounting Style
Screw-On
ANSI Number
SOMT080304PZER-G-ACP100
For Use With
Shoulder Milling Cutters
Hardened (H) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Insert Material
Carbide
Cast Iron (K) Compatibility
No
No. of Edges
4
Item
Square Milling Insert
Workpiece Compatibility
Steel (P)
Insert Style
SOMT
Rake
-6 Degrees Radial, 6 Degrees Axial
Insert Shape
Square
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Lead Angle
0 Degrees
Steel (P) Compatibility
No
Grade
ACP100
Inscribed Circle
0.130 in
ISO Number
SOMT080304PZER-G-ACP100
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Manufacturer Grade
ACP100
Wiper Insert
Yes
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Hole Type
Countersink Hole
Features
Wear and Thermal Cracking Resistance
Included Angle
90 Degrees
Cutting Application
General Purpose, Roughing
Primary Material Application ISO Code
P
Measurement System
Metric
Primary Material Application
Steel
Shape
Square
Chip-Breaker Code
G
ANSI Code
SOMT080304PZER-G-ACP100
Number of Cutting Edges
4
Secondary Material Application ISO Code
M
Coating Process
CVD
Finish - Machining
TiCN+Al2O3
Insert Holding Type
Screw-On

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.