Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SOMT080304PZER-L-ACP100

  • Zoro # G0572439


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Hardened (H) Compatibility
No
Insert Size
080304
Insert Application
Finishing
No. of Edges
4
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080304PZER-L-ACP100
Zoro #
G0572439
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080304
Nose Radius
0.400"
Insert Thickness
0.120"
Depth of Cut
1.50mm
Cutting Edge Length
8.00mm
Corner Radius
0.40mm
Thickness
0.120 in

Details

Hardened (H) Compatibility
No
Item
Square Milling Insert
Insert Application
Finishing
No. of Edges
4
Cast Iron (K) Compatibility
No
Insert Style
SOMT
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Grade
ACP100
Cutting Direction
Right Hand
Coating
CVD
Mounting Style
Screw-On
Inscribed Circle
0.130 in
Chip-Breaker
Yes
Insert Shape
Square
Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
ANSI Number
SOMT080304PZER-L-ACP100
Rake
-6 Degrees Radial, 6 Degrees Axial
Insert Material
Carbide
ISO Number
SOMT080304PZER-L-ACP100
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Manufacturer Grade
ACP100
Coating Process
CVD
Chip-Breaker Code
L
Cutting Application
General Purpose, Roughing
Finish - Machining
TiCN+Al2O3
Insert Holding Type
Screw-On
ANSI Code
SOMT080304PZER-L-ACP100
Material - Machining
Carbide
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Measurement System
Metric
Features
Wear and Thermal Cracking Resistance
Hole Type
Countersink Hole
Shape
Square
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Secondary Material Application
Stainless Steel
Included Angle
90 Degrees
Wiper Insert
Yes

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.