Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SOMT080308PZER-G-ACP100

  • Zoro # G0572560


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

ANSI Number
SOMT080308PZER-G-ACP100
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Workpiece Compatibility
Steel (P)
Inscribed Circle
0.130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080308PZER-G-ACP100
Zoro #
G0572560
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Thickness
0.120"
Insert Size
080308
Corner Radius
0.80mm
Thickness
0.120 in
Depth of Cut
1.50mm
Cutting Edge Length
8.00mm

Details

ANSI Number
SOMT080308PZER-G-ACP100
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Workpiece Compatibility
Steel (P)
Inscribed Circle
0.130 in
Steel (P) Compatibility
No
Chip-Breaker
Yes
Lead Angle
0 Degrees
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Insert Application
Finishing
Cast Iron (K) Compatibility
No
No. of Edges
4
Insert Style
SOMT
Hardened (H) Compatibility
No
Coating
CVD
Item
Square Milling Insert
Mounting Style
Screw-On
Grade
ACP100
For Use With
Shoulder Milling Cutters
Super Alloy (S) Compatibility
No
Rake
-6 Degrees Radial, 6 Degrees Axial
Insert Shape
Square
ISO Number
SOMT080308PZER-G-ACP100
Secondary Material Application ISO Code
M
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Included Angle
90 Degrees
Features
Wear and Thermal Cracking Resistance
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material - Machining
Carbide
Insert Holding Type
Screw-On
Measurement System
Metric
Chip-Breaker Code
G
Coating Process
CVD
Manufacturer Grade
ACP100
Wiper Insert
Yes
Cutting Application
General Purpose, Roughing
Finish - Machining
TiCN+Al2O3
Secondary Material Application
Stainless Steel
Number of Cutting Edges
4
Shape
Square
ANSI Code
SOMT080308PZER-G-ACP100
Chip-Breaker Style
On One Side
Hole Type
Countersink Hole

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.