Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SOMT080308PZER-L-ACP100

  • Zoro # G0594723


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Cutting Direction
Right Hand
Inscribed Circle
0.130 in
Nose Radius
0.800"
Insert Style
SOMT
For Use With
Shoulder Milling Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080308PZER-L-ACP100
Zoro #
G0594723
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Thickness
0.120"
Insert Size
080308
Thickness
0.120 in
Cutting Edge Length
8.00mm
Corner Radius
0.80mm
Depth of Cut
1.50mm

Details

Cutting Direction
Right Hand
Inscribed Circle
0.130 in
Insert Style
SOMT
For Use With
Shoulder Milling Cutters
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Item
Square Milling Insert
Grade
ACP100
Insert Application
Finishing
Rake
-6 Degrees Radial, 6 Degrees Axial
No. of Edges
4
Mounting Style
Screw-On
Insert Shape
Square
Lead Angle
0 Degrees
Coating
CVD
ANSI Number
SOMT080308PZER-L-ACP100
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
No
ISO Number
SOMT080308PZER-L-ACP100
Number of Cutting Edges
4
Primary Material Application
Steel
ANSI Code
SOMT080308PZER-L-ACP100
Included Angle
90 Degrees
Secondary Material Application
Stainless Steel
Shape
Square
Cutting Application
General Purpose, Roughing
Insert Holding Type
Screw-On
Measurement System
Metric
Secondary Material Application ISO Code
M
Coating Process
CVD
Hole Type
Countersink Hole
Features
Wear and Thermal Cracking Resistance
Primary Material Application ISO Code
P
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Finish - Machining
TiCN+Al2O3
Wiper Insert
Yes
Chip-Breaker Code
L
Material - Machining
Carbide
Manufacturer Grade
ACP100
Chip-Breaker Style
On One Side

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.