Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SOMT080312PZER-G-ACP100

  • Zoro # G0594802


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Material
Carbide
Hardened (H) Compatibility
No
Coating
CVD
Lead Angle
0 Degrees
No. of Edges
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080312PZER-G-ACP100
Zoro #
G0594802
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080312
Insert Thickness
0.120"
Nose Radius
1.200"
Depth of Cut
1.50mm
Cutting Edge Length
8.00mm
Thickness
0.120 in
Corner Radius
1.20mm

Details

Insert Material
Carbide
Hardened (H) Compatibility
No
Coating
CVD
Lead Angle
0 Degrees
No. of Edges
4
Inscribed Circle
0.130 in
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
Rake
-6 Degrees Radial, 6 Degrees Axial
Insert Shape
Square
Mounting Style
Screw-On
For Use With
Shoulder Milling Cutters
Cutting Direction
Right Hand
ANSI Number
SOMT080312PZER-G-ACP100
Grade
ACP100
Insert Style
SOMT
Item
Square Milling Insert
ISO Number
SOMT080312PZER-G-ACP100
Wiper Insert
Yes
Shape
Square
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Included Angle
90 Degrees
Secondary Material Application ISO Code
M
Features
Wear and Thermal Cracking Resistance
Manufacturer Grade
ACP100
Chip-Breaker Style
On One Side
Insert Holding Type
Screw-On
Finish - Machining
TiCN+Al2O3
Number of Cutting Edges
4
Measurement System
Metric
Hole Type
Countersink Hole
Chip-Breaker Code
G
Material - Machining
Carbide
Cutting Application
General Purpose, Roughing
ANSI Code
SOMT080312PZER-G-ACP100
Coating Process
CVD
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.