Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SOMT080312PZER-H-ACP100

  • Zoro # G0594988


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Nose Radius
1.200"
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Thickness
0.120"
Workpiece Compatibility
Steel (P)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOMT080312PZER-H-ACP100
Zoro #
G0594988
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.200"
Insert Thickness
0.120"
Insert Size
080312
Corner Radius
1.20mm
Thickness
0.120 in
Cutting Edge Length
8.00mm
Depth of Cut
1.50mm

Details

Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Item
Square Milling Insert
Steel (P) Compatibility
No
Chip-Breaker
Yes
Mounting Style
Screw-On
Insert Application
Finishing
Cutting Direction
Right Hand
Rake
-6 Degrees Radial, 6 Degrees Axial
Insert Material
Carbide
Inscribed Circle
0.130 in
No. of Edges
4
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
SOMT080312PZER-H-ACP100
Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Insert Shape
Square
Insert Style
SOMT
Grade
ACP100
Coating
CVD
ISO Number
SOMT080312PZER-H-ACP100
Material - Machining
Carbide
Wiper Insert
Yes
Measurement System
Metric
Chip-Breaker Code
H
Chip-Breaker Style
On One Side
Manufacturer Grade
ACP100
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Cutting Application
General Purpose, Roughing
Primary Material Application ISO Code
P
Insert Holding Type
Screw-On
Primary Material Application
Steel
Number of Cutting Edges
4
Coating Process
CVD
Hole Type
Countersink Hole
Shape
Square
Finish - Machining
TiCN+Al2O3
ANSI Code
SOMT080312PZER-H-ACP100
Features
Wear and Thermal Cracking Resistance
Included Angle
90 Degrees

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.