Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SOMT120404PDER-G-ACP100

  • Zoro # G0595058


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

ANSI Number
SOMT120404PDER-G-ACP100
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
No. of Edges
4
Nose Radius
0.400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120404PDER-G-ACP100
Zoro #
G0595058
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.400"
Insert Size
120404
Insert Thickness
0.310"
Depth of Cut
2.50mm
Corner Radius
0.40mm
Thickness
0.310 in
Cutting Edge Length
12.70mm

Details

ANSI Number
SOMT120404PDER-G-ACP100
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Steel (P)
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Insert Style
SOMT
Mounting Style
Screw-On
Insert Shape
Square
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
Yes
For Use With
Shoulder Milling Cutters
Grade
ACP100
Coating
CVD
Inscribed Circle
1/2 in
Lead Angle
0 Degrees
Rake
-8 Degrees Radial, 8 Degrees Axial
Item
Square Milling Insert
Cast Iron (K) Compatibility
No
ISO Number
SOMT120404PDER-G-ACP100
Chip-Breaker Code
G
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Manufacturer Grade
ACP100
Material - Machining
Carbide
Number of Cutting Edges
4
Features
Wear and Thermal Cracking Resistance
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Primary Material Application ISO Code
P
Wiper Insert
Yes
Finish - Machining
TiCN+Al2O3
Hole Type
Countersink Hole
Measurement System
Metric
Insert Holding Type
Screw-On
Chip-Breaker Style
On One Side
Included Angle
90 Degrees
Shape
Square
Coating Process
CVD
Primary Material Application
Steel
Cutting Application
Milling
ANSI Code
SOMT120404PDER-G-ACP100

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.