Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SOMT120408PDER-G-ACP100

  • Zoro # G0595049


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Chip-Breaker
Yes
Workpiece Compatibility
Steel (P)
Rake
-8 Degrees Radial, 8 Degrees Axial
Stainless (M) Compatibility
No
Lead Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120408PDER-G-ACP100
Zoro #
G0595049
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120408
Nose Radius
0.800"
Insert Thickness
0.310"
Corner Radius
0.80mm
Depth of Cut
2.50mm
Cutting Edge Length
12.70mm
Thickness
0.310 in

Details

Chip-Breaker
Yes
Workpiece Compatibility
Steel (P)
Rake
-8 Degrees Radial, 8 Degrees Axial
Stainless (M) Compatibility
No
Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Steel (P) Compatibility
Yes
Inscribed Circle
1/2 in
Insert Application
Finishing
Super Alloy (S) Compatibility
No
Item
Square Milling Insert
ANSI Number
SOMT120408PDER-G-ACP100
Mounting Style
Screw-On
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Insert Shape
Square
Insert Style
SOMT
No. of Edges
4
Coating
CVD
Cast Iron (K) Compatibility
No
Grade
ACP100
ISO Number
SOMT120408PDER-G-ACP100
Features
Wear and Thermal Cracking Resistance
Cutting Application
Milling
Coating Process
CVD
Chip-Breaker Style
On One Side
ANSI Code
SOMT120408PDER-G-ACP100
Material - Machining
Carbide
Number of Cutting Edges
4
Measurement System
Metric
Chip-Breaker Code
G
Insert Holding Type
Screw-On
Included Angle
90 Degrees
Shape
Square
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Manufacturer Grade
ACP100
Hole Type
Countersink Hole
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3
Wiper Insert
Yes
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.