Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SOMT120408PDER-L-ACP100

  • Zoro # G0607691


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Lead Angle
0 Degrees
Chip-Breaker
Yes
Grade
ACP100
Insert Shape
Square
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120408PDER-L-ACP100
Zoro #
G0607691
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.310"
Nose Radius
0.800"
Insert Size
120408
Depth of Cut
2.50mm
Corner Radius
0.80mm
Cutting Edge Length
12.70mm
Thickness
0.310 in

Details

Lead Angle
0 Degrees
Chip-Breaker
Yes
Grade
ACP100
Insert Shape
Square
Steel (P) Compatibility
Yes
For Use With
Shoulder Milling Cutters
Insert Material
Carbide
Hardened (H) Compatibility
No
Insert Style
SOMT
Coating
CVD
Workpiece Compatibility
Steel (P)
Rake
-8 Degrees Radial, 8 Degrees Axial
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
Stainless (M) Compatibility
No
Insert Application
Finishing
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
No. of Edges
4
ANSI Number
SOMT120408PDER-L-ACP100
Item
Square Milling Insert
Non Ferrous (N) Compatibility
No
ISO Number
SOMT120408PDER-L-ACP100
Secondary Material Application ISO Code
M
Hole Type
Countersink Hole
Material - Machining
Carbide
Chip-Breaker Code
L
Number of Cutting Edges
4
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P
Features
Wear and Thermal Cracking Resistance
Measurement System
Metric
Insert Holding Type
Screw-On
Wiper Insert
Yes
Chip-Breaker Style
On One Side
Cutting Application
Milling
Finish - Machining
TiCN+Al2O3
Shape
Square
Manufacturer Grade
ACP100
Primary Material Application
Steel
Coating Process
CVD
ANSI Code
SOMT120408PDER-L-ACP100
Included Angle
90 Degrees

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.