Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SOMT120412PDERG-ACP100

  • Zoro # G0607910


product price: $16.99
/ea
Sold in multiples of 10 for $169.90

Key Features

Non Ferrous (N) Compatibility
No
Insert Style
SOMT
Insert Thickness
0.310"
Mounting Style
Screw-On
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120412PDERG-ACP100
Zoro #
G0607910
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.310"
Insert Size
120412
Nose Radius
1.200"
Thickness
0.310 in
Corner Radius
1.20mm
Cutting Edge Length
12.70mm
Depth of Cut
2.50mm

Details

Non Ferrous (N) Compatibility
No
Insert Style
SOMT
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Item
Square Milling Insert
Inscribed Circle
1/2 in
Insert Application
Finishing
Insert Shape
Square
Coating
CVD
Grade
ACP100
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Insert Material
Carbide
Workpiece Compatibility
Steel (P)
ANSI Number
SOMT120412PDERG-ACP100
Chip-Breaker
Yes
For Use With
Shoulder Milling Cutters
Rake
-8 Degrees Radial, 8 Degrees Axial
Lead Angle
0 Degrees
ISO Number
SOMT120412PDERG-ACP100
Secondary Material Application ISO Code
M
Number of Cutting Edges
4
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Chip-Breaker Style
On One Side
Shape
Square
Hole Type
Countersink Hole
Secondary Material Application
Stainless Steel
Cutting Application
Milling
Chip-Breaker Code
G
Measurement System
Metric
Included Angle
90 Degrees
Material - Machining
Carbide
Manufacturer Grade
ACP100
Finish - Machining
TiCN+Al2O3
Features
Wear and Thermal Cracking Resistance
Coating Process
CVD
ANSI Code
SOMT120412PDERG-ACP100
Primary Material Application
Steel
Wiper Insert
Yes
Primary Material Application ISO Code
P
Insert Holding Type
Screw-On

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.