Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # SOMT120416PDERG-ACP100

  • Zoro # G0607822


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Steel (P) Compatibility
Yes
Insert Style
SOMT
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120416PDERG-ACP100
Zoro #
G0607822
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.600"
Insert Thickness
0.310"
Insert Size
120416
Cutting Edge Length
12.70mm
Corner Radius
1.60mm
Depth of Cut
2.50mm
Thickness
0.310 in

Details

Steel (P) Compatibility
Yes
Insert Style
SOMT
Item
Square Milling Insert
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Insert Application
Finishing
Hardened (H) Compatibility
No
No. of Edges
4
Insert Material
Carbide
Insert Shape
Square
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Grade
ACP100
ANSI Number
SOMT120416PDERG-ACP100
Rake
-8 Degrees Radial, 8 Degrees Axial
ISO Number
SOMT120416PDERG-ACP100
Manufacturer Grade
ACP100
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Included Angle
90 Degrees
Secondary Material Application ISO Code
M
Measurement System
Metric
Cutting Application
Milling
Insert Holding Type
Screw-On
Features
Wear and Thermal Cracking Resistance
ANSI Code
SOMT120416PDERG-ACP100
Finish - Machining
TiCN+Al2O3
Chip-Breaker Style
On One Side
Coating Process
CVD
Chip-Breaker Code
G
Wiper Insert
Yes
Hole Type
Countersink Hole
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Shape
Square
Material - Machining
Carbide
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.