Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # XNMU060608PNER-G-ACP100

  • Zoro # G0582543


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Chip-Breaker
Yes
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Insert Application
Finishing
Insert Style
XNMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060608PNER-G-ACP100
Zoro #
G0582543
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Nose Radius
0.790"
Insert Thickness
0.240"
Width
11.20mm
Depth of Cut
6.00mm
Corner Radius
0.80mm
Thickness
6.00mm
Cutting Edge Length
3.20mm

Details

Chip-Breaker
Yes
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Insert Application
Finishing
Insert Style
XNMU
Inscribed Circle
0.180 in
Stainless (M) Compatibility
No
Coating
CVD
No. of Edges
6
Item
Triangle Milling Insert
Rake
-5 Degrees Radial, -9 Degrees Axial
For Use With
Milling Cutters
Grade
ACP100
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Insert Material
Carbide
ANSI Number
XNMU060608PNER-G-ACP100
Workpiece Compatibility
Steel (P)
Mounting Style
Screw-On
Insert Shape
Triangle
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
ISO Number
XNMU060608PNER-G-ACP100
Clearance Angle
0 Degrees
Coating Process
CVD
Secondary Material Application
Stainless Steel
Manufacturer Grade
ACP100
Wiper Insert
Yes
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Material - Machining
Carbide
Shape
Triangle
Primary Material Application
Steel
Chip-Breaker Style
General Purpose
Insert Holding Type
Screw-On
ANSI Code
XNMU060608PNER-G-ACP100
Number of Cutting Edges
6
Secondary Material Application ISO Code
M
Cutting Application
Milling
Measurement System
Metric
Primary Material Application ISO Code
P
Chip-Breaker Code
G
Finish - Machining
TiCN+Al2O3

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.