Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # XNMU060612PNER-G-ACP100

  • Zoro # G0582893


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Screw-On
Insert Material
Carbide
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060612PNER-G-ACP100
Zoro #
G0582893
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.190"
Insert Thickness
0.240"
Insert Size
060604
Width
11.20mm
Cutting Edge Length
3.20mm
Corner Radius
1.20mm
Thickness
6.00mm
Depth of Cut
6.00mm

Details

Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Item
Triangle Milling Insert
Mounting Style
Screw-On
Insert Material
Carbide
Steel (P) Compatibility
Yes
No. of Edges
6
Insert Shape
Triangle
Chip-Breaker
Yes
Rake
-5 Degrees Radial, -9 Degrees Axial
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
Milling Cutters
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Inscribed Circle
0.180 in
Coating
CVD
Grade
ACP100
Insert Style
XNMU
Insert Application
Finishing
Stainless (M) Compatibility
No
Lead Angle
0 Degrees
ANSI Number
XNMU060612PNER-G-ACP100
ISO Number
XNMU060612PNER-G-ACP100
Finish - Machining
TiCN+Al2O3
Primary Material Application ISO Code
P
Chip-Breaker Code
G
Chip-Breaker Style
General Purpose
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Insert Holding Type
Screw-On
Clearance Angle
0 Degrees
Manufacturer Grade
ACP100
Secondary Material Application ISO Code
M
Shape
Triangle
Coating Process
CVD
Measurement System
Metric
ANSI Code
XNMU060612PNER-G-ACP100
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Number of Cutting Edges
6
Cutting Application
Milling
Primary Material Application
Steel
Wiper Insert
Yes

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.