Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # XNMU060612PNER-H-ACP100

  • Zoro # G0607953


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Rake
-5 Degrees Radial, -9 Degrees Axial
Stainless (M) Compatibility
No
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060612PNER-H-ACP100
Zoro #
G0607953
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Insert Thickness
0.240"
Nose Radius
1.190"
Cutting Edge Length
3.20mm
Depth of Cut
6.00mm
Width
11.20mm
Thickness
6.00mm
Corner Radius
1.20mm

Details

Rake
-5 Degrees Radial, -9 Degrees Axial
Stainless (M) Compatibility
No
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw-On
Insert Style
XNMU
Insert Application
Finishing
ANSI Number
XNMU060612PNER-H-ACP100
Inscribed Circle
0.180 in
For Use With
Milling Cutters
Hardened (H) Compatibility
No
Grade
ACP100
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Item
Triangle Milling Insert
Insert Shape
Triangle
No. of Edges
6
Coating
CVD
ISO Number
XNMU060612PNER-H-ACP100
Primary Material Application
Steel
Manufacturer Grade
ACP100
Coating Process
CVD
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Wiper Insert
Yes
ANSI Code
XNMU060612PNER-H-ACP100
Number of Cutting Edges
6
Shape
Triangle
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Primary Material Application ISO Code
P
Cutting Application
Milling
Finish - Machining
TiCN+Al2O3
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker Code
H
Chip-Breaker Style
Heavy Cut
Insert Holding Type
Screw-On
Clearance Angle
0 Degrees

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.