Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # XNMU060616PNER-G-ACP100

  • Zoro # G0608017


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Size
060604
Insert Shape
Triangle
For Use With
Milling Cutters
Insert Material
Carbide
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060616PNER-G-ACP100
Zoro #
G0608017
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Nose Radius
1.600"
Insert Thickness
0.240"
Cutting Edge Length
3.20mm
Corner Radius
1.60mm
Width
11.20mm
Depth of Cut
6.00mm
Thickness
6.00mm

Details

Insert Shape
Triangle
For Use With
Milling Cutters
Insert Material
Carbide
Mounting Style
Screw-On
ANSI Number
XNMU060616PNER-G-ACP100
Cast Iron (K) Compatibility
No
Item
Triangle Milling Insert
Super Alloy (S) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
No
Rake
-5 Degrees Radial, -9 Degrees Axial
No. of Edges
6
Chip-Breaker
Yes
Grade
ACP100
Inscribed Circle
0.180 in
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Insert Application
Finishing
Insert Style
XNMU
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
ISO Number
XNMU060616PNER-G-ACP100
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Material - Machining
Carbide
ANSI Code
XNMU060616PNER-G-ACP100
Secondary Material Application
Stainless Steel
Measurement System
Metric
Wiper Insert
Yes
Manufacturer Grade
ACP100
Primary Material Application
Steel
Cutting Application
Milling
Finish - Machining
TiCN+Al2O3
Chip-Breaker Style
General Purpose
Secondary Material Application ISO Code
M
Insert Holding Type
Screw-On
Shape
Triangle
Coating Process
CVD
Number of Cutting Edges
6
Primary Material Application ISO Code
P
Chip-Breaker Code
G
Clearance Angle
0 Degrees

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.