Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP100 Grade, Carbide

  • Mfr # XNMU060616PNER-H-ACP100

  • Zoro # G0608008


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Thickness
0.240"
Grade
ACP100
Inscribed Circle
0.180 in
Insert Application
Finishing
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060616PNER-H-ACP100
Zoro #
G0608008
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Nose Radius
1.600"
Insert Size
060604
Thickness
6.00mm
Width
11.20mm
Depth of Cut
6.00mm
Corner Radius
1.60mm
Cutting Edge Length
3.20mm

Details

Grade
ACP100
Inscribed Circle
0.180 in
Insert Application
Finishing
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Rake
-5 Degrees Radial, -9 Degrees Axial
Item
Triangle Milling Insert
No. of Edges
6
Mounting Style
Screw-On
Insert Style
XNMU
Insert Shape
Triangle
Cast Iron (K) Compatibility
No
ANSI Number
XNMU060616PNER-H-ACP100
Lead Angle
0 Degrees
Coating
CVD
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
For Use With
Milling Cutters
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Insert Material
Carbide
Hardened (H) Compatibility
No
ISO Number
XNMU060616PNER-H-ACP100
Material - Machining
Carbide
Number of Cutting Edges
6
Primary Material Application ISO Code
P
Coating Process
CVD
Insert Holding Type
Screw-On
Primary Material Application
Steel
Shape
Triangle
ANSI Code
XNMU060616PNER-H-ACP100
Measurement System
Metric
Wiper Insert
Yes
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3
Manufacturer Grade
ACP100
Chip-Breaker Code
H
Cutting Application
Milling
Chip-Breaker Style
Heavy Cut

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.