Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # AXMT123504PEERG-ACP200

  • Zoro # G0582263


product price: $11.05
/ea
Sold in multiples of 10 for $110.50

Key Features

Rake
Positive
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Inscribed Circle
0.130 in
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123504PEERG-ACP200
Zoro #
G0582263
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.138"
Nose Radius
0.010"
Insert Size
123504
Cutting Edge Length
12.00mm
Thickness
0.138 in
Width
0.2600 in
Corner Radius
1/64 in
Depth of Cut
10.00mm

Details

Rake
Positive
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Inscribed Circle
0.130 in
Stainless (M) Compatibility
No
Insert Style
AXMT
ANSI Number
AXMT123504PEERG-ACP200
ISO Number
AXMT123504PEERG-ACP200
For Use With
Shoulder Milling Cutters
Insert Shape
Parallelogram
Lead Angle
0 Degrees
Insert Application
Medium
No. of Edges
2
Cutting Direction
Right Hand
Grade
ACP200
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
Insert Material
Carbide
Mounting Style
Screw-On
Workpiece Compatibility
Steel (P)
Coating
PVD
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Insert Holding Type
Screw-On
Primary Material Application ISO Code
P
Primary Material Application
Steel
Features
Excellent Balance of Fracture and Wear Resistance
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Included Angle
85 Degrees
Wiper Insert
Yes
Clearance Angle
11 Degrees
Chip-Breaker Style
Single Sided
Number of Cutting Edges
2
Manufacturer Grade
ACP200
Hole Type
Countersink Hole
Measurement System
Metric
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Shape
Parallelogram
Chip-Breaker Code
G
Cutting Application
Medium
Secondary Material Application ISO Code
M
ANSI Code
AXMT123504PEERG-ACP200
Secondary Material Application
Stainless Steel

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123504PEERG-ACP200, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.