Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # AXMT123504PEERH-ACP200

  • Zoro # G0582202


product price: $10.45
/ea
Sold in multiples of 10 for $104.50

Key Features

Insert Material
Carbide
Insert Size
123504
Insert Shape
Parallelogram
Mounting Style
Screw-On
Insert Thickness
0.138"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123504PEERH-ACP200
Zoro #
G0582202
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
123504
Insert Thickness
0.138"
Nose Radius
0.010"
Thickness
0.138 in
Corner Radius
1/64 in
Cutting Edge Length
12.00mm
Width
0.2600 in
Depth of Cut
10.00mm

Details

Insert Material
Carbide
Insert Shape
Parallelogram
Mounting Style
Screw-On
Lead Angle
0 Degrees
ANSI Number
AXMT123504PEERH-ACP200
ISO Number
AXMT123504PEERH-ACP200
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.130 in
Insert Style
AXMT
Insert Application
Medium
For Use With
Shoulder Milling Cutters
Item
Parallelogram Milling Insert
Grade
ACP200
No. of Edges
2
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
Yes
Rake
Positive
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Coating
PVD
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Wiper Insert
Yes
Secondary Material Application ISO Code
M
Insert Holding Type
Screw-On
Coating Process
PVD
Chip-Breaker Code
H
Cutting Application
Medium
Chip-Breaker Style
Single Sided
Features
Excellent Balance of Fracture and Wear Resistance
Measurement System
Metric
Material - Machining
Carbide
Manufacturer Grade
ACP200
Secondary Material Application
Stainless Steel
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
ANSI Code
AXMT123504PEERH-ACP200
Included Angle
85 Degrees
Hole Type
Countersink Hole
Primary Material Application ISO Code
P
Shape
Parallelogram
Primary Material Application
Steel
Finish - Machining
TiAlN+AlCrN

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123504PEERH-ACP200, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.