Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # AXMT123508PEERG-ACP200

  • Zoro # G0582403


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Grade
ACP200
ISO Number
AXMT123508PEERG-ACP200
Workpiece Compatibility
Steel (P)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123508PEERG-ACP200
Zoro #
G0582403
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
123508
Insert Thickness
0.138"
Nose Radius
0.031"
Cutting Edge Length
12.00mm
Width
0.2600 in
Depth of Cut
10.00mm
Corner Radius
0.0310 in
Thickness
0.138 in

Details

Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Grade
ACP200
ISO Number
AXMT123508PEERG-ACP200
Workpiece Compatibility
Steel (P)
For Use With
Shoulder Milling Cutters
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Coating
PVD
Insert Style
AXMT
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
No. of Edges
2
Stainless (M) Compatibility
No
ANSI Number
AXMT123508PEERG-ACP200
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Rake
Positive
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Inscribed Circle
0.130 in
Insert Application
Medium
Mounting Style
Screw-On
Hole Type
Countersink Hole
Primary Material Application
Steel
Cutting Application
Medium
Primary Material Application ISO Code
P
Finish - Machining
TiAlN+AlCrN
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Coating Process
PVD
Shape
Parallelogram
Secondary Material Application
Stainless Steel
Included Angle
85 Degrees
Chip-Breaker Code
G
Measurement System
Metric
Insert Holding Type
Screw-On
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
M
Wiper Insert
Yes
Manufacturer Grade
ACP200
Number of Cutting Edges
2
ANSI Code
AXMT123508PEERG-ACP200
Chip-Breaker Style
Single Sided
Material - Machining
Carbide
Features
Excellent Balance of Fracture and Wear Resistance

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123508PEERG-ACP200, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.