Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # AXMT123508PEERH-ACP200

  • Zoro # G0570899


product price: $9.75
/ea
Sold in multiples of 10 for $97.50

Key Features

Lead Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Coating
PVD
For Use With
Shoulder Milling Cutters
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123508PEERH-ACP200
Zoro #
G0570899
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.138"
Nose Radius
0.031"
Insert Size
123508
Cutting Edge Length
12.00mm
Width
0.2600 in
Depth of Cut
10.00mm
Corner Radius
1/32 in
Thickness
0.138 in

Details

Lead Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Coating
PVD
For Use With
Shoulder Milling Cutters
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Mounting Style
Screw-On
Insert Style
AXMT
Grade
ACP200
Steel (P) Compatibility
No
Insert Material
Carbide
ISO Number
AXMT123508PEERH-ACP200
Rake
Positive
Non Ferrous (N) Compatibility
No
Item
Parallelogram Milling Insert
Insert Application
Medium
Insert Shape
Parallelogram
Cutting Direction
Right Hand
ANSI Number
AXMT123508PEERH-ACP200
Inscribed Circle
0.130 in
No. of Edges
2
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Secondary Material Application ISO Code
M
Wiper Insert
Yes
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Chip-Breaker Style
Single Sided
Manufacturer Grade
ACP200
Primary Material Application
Steel
Cutting Application
Medium
Coating Process
PVD
Insert Holding Type
Screw-On
Features
Excellent Balance of Fracture and Wear Resistance
Finish - Machining
TiAlN+AlCrN
Hole Type
Countersink Hole
Material - Machining
Carbide
Included Angle
85 Degrees
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
ANSI Code
AXMT123508PEERH-ACP200
Chip-Breaker Code
H
Shape
Parallelogram
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123508PEERH-ACP200, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.