Zoro Homepage

Milling Insert, ACP200 Grade, Carbide

  • Mfr # AXMT123512PEERG-ACP200

  • Zoro # G0570777


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Workpiece Compatibility
Steel (P)
Insert Material
Carbide
Chip-Breaker
Yes
For Use With
Shoulder Milling Cutters
Nose Radius
0.047"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123512PEERG-ACP200
Zoro #
G0570777
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.047"
Insert Size
123516
Insert Thickness
0.138"
Corner Radius
3/64 in
Cutting Edge Length
12.00mm
Thickness
0.138 in
Width
0.2600 in
Depth of Cut
10.00mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123512PEERG-ACP200, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.