Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # AXMT123512PEERH-ACP200

  • Zoro # G0570643


product price: $9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Coating
PVD
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXMT123512PEERH-ACP200
Zoro #
G0570643
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
123516
Nose Radius
0.047"
Insert Thickness
0.138"
Thickness
0.138 in
Corner Radius
3/64 in
Depth of Cut
10.00mm
Cutting Edge Length
12.00mm
Width
0.2600 in

Details

Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Coating
PVD
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Item
Parallelogram Milling Insert
No. of Edges
2
Insert Application
Medium
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Mounting Style
Screw-On
Insert Style
AXMT
Lead Angle
0 Degrees
Chip-Breaker
Yes
Insert Shape
Parallelogram
Steel (P) Compatibility
No
ANSI Number
AXMT123512PEERH-ACP200
Inscribed Circle
0.130 in
Cutting Direction
Right Hand
Grade
ACP200
Hardened (H) Compatibility
No
Rake
Positive
For Use With
Shoulder Milling Cutters
ISO Number
AXMT123512PEERH-ACP200
Features
Excellent Balance of Fracture and Wear Resistance
Number of Cutting Edges
2
Manufacturer Grade
ACP200
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Shape
Parallelogram
Wiper Insert
Yes
Chip-Breaker Code
H
Hole Type
Countersink Hole
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Steel
Insert Holding Type
Screw-On
Clearance Angle
11 Degrees
Included Angle
85 Degrees
Chip-Breaker Style
Single Sided
Material - Machining
Carbide
Measurement System
Metric
Coating Process
PVD
Secondary Material Application ISO Code
M
ANSI Code
AXMT123512PEERH-ACP200
Cutting Application
Medium
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123512PEERH-ACP200, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.