Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # AXMT170508PEERH-ACP200

  • Zoro # G0571179


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Rake
Positive
ANSI Number
AXMT170508PEERH-ACP200
Grade
ACP200
Steel (P) Compatibility
No
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170508PEERH-ACP200
Zoro #
G0571179
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.219"
Nose Radius
0.031"
Insert Size
170508
Cutting Edge Length
17.00mm
Depth of Cut
14.00mm
Thickness
0.219 in
Width
0.4020 in
Corner Radius
1/32 in

Details

Rake
Positive
ANSI Number
AXMT170508PEERH-ACP200
Grade
ACP200
Steel (P) Compatibility
No
Insert Material
Carbide
For Use With
Shoulder Milling Cutters
Item
Parallelogram Milling Insert
Workpiece Compatibility
Steel (P)
Inscribed Circle
0.180 in
Insert Application
Medium
Insert Style
AXMT
No. of Edges
2
Chip-Breaker
Yes
Lead Angle
0 Degrees
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Coating
PVD
ISO Number
AXMT170508PEERH-ACP200
Measurement System
Metric
Chip-Breaker Code
H
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Insert Holding Type
Screw-On
Manufacturer Grade
ACP200
Wiper Insert
Yes
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Hole Type
Countersink Hole
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Finish - Machining
TiAlN+AlCrN
Cutting Application
Medium
Chip-Breaker Style
Single Sided
Features
Excellent Balance of Fracture and Wear Resistance
Included Angle
85 Degrees
Secondary Material Application
Stainless Steel
Shape
Parallelogram
Coating Process
PVD
ANSI Code
AXMT170508PEERH-ACP200
Clearance Angle
11 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170508PEERH-ACP200, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.