Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # AXMT170512PEERG-ACP200

  • Zoro # G0607201


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Coating
PVD
Chip-Breaker
Yes
Insert Material
Carbide
For Use With
Shoulder Milling Cutters
Inscribed Circle
0.180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170512PEERG-ACP200
Zoro #
G0607201
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170512
Nose Radius
0.047"
Insert Thickness
0.219"
Width
0.4020 in
Corner Radius
3/64 in
Depth of Cut
14.00mm
Thickness
0.219 in
Cutting Edge Length
17.00mm

Details

Coating
PVD
Chip-Breaker
Yes
Insert Material
Carbide
For Use With
Shoulder Milling Cutters
Inscribed Circle
0.180 in
Rake
Positive
Stainless (M) Compatibility
No
Insert Application
Medium
Workpiece Compatibility
Steel (P)
Mounting Style
Screw-On
No. of Edges
2
Insert Style
AXMT
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Grade
ACP200
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
ANSI Number
AXMT170512PEERG-ACP200
Cutting Direction
Right Hand
Insert Shape
Parallelogram
ISO Number
AXMT170512PEERG-ACP200
ANSI Code
AXMT170512PEERG-ACP200
Coating Process
PVD
Measurement System
Metric
Primary Material Application ISO Code
P
Features
Excellent Balance of Fracture and Wear Resistance
Clearance Angle
11 Degrees
Manufacturer Grade
ACP200
Chip-Breaker Code
G
Shape
Parallelogram
Secondary Material Application ISO Code
M
Number of Cutting Edges
2
Included Angle
85 Degrees
Primary Material Application
Steel
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Hole Type
Countersink Hole
Material - Machining
Carbide
Insert Holding Type
Screw-On
Cutting Application
Medium
Wiper Insert
Yes
Chip-Breaker Style
Single Sided
Finish - Machining
TiAlN+AlCrN
Secondary Material Application
Stainless Steel

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170512PEERG-ACP200, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.