Zoro Homepage

Milling Insert, ACP200 Grade, Carbide

  • Mfr # AXMT170512PEERH-ACP200

  • Zoro # G0607183


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Steel (P) Compatibility
No
Insert Size
170512
Insert Style
AXMT
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170512PEERH-ACP200
Zoro #
G0607183
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170512
Nose Radius
0.047"
Insert Thickness
0.219"
Cutting Edge Length
17.00mm
Width
0.4020 in
Thickness
0.219 in
Depth of Cut
14.00mm
Corner Radius
3/64 in

Details

Steel (P) Compatibility
No
Insert Style
AXMT
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
AXMT170512PEERH-ACP200
Cutting Direction
Right Hand
Lead Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Rake
Positive
Grade
ACP200
No. of Edges
2
Coating
PVD
Insert Application
Medium
Mounting Style
Screw-On
Chip-Breaker
Yes
For Use With
Shoulder Milling Cutters
Inscribed Circle
0.180 in
Insert Material
Carbide
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
No
ISO Number
AXMT170512PEERH-ACP200
Clearance Angle
11 Degrees
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
Single Sided
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Insert Holding Type
Screw-On
Coating Process
PVD
Shape
Parallelogram
Chip-Breaker Code
H
Included Angle
85 Degrees
Secondary Material Application
Stainless Steel
ANSI Code
AXMT170512PEERH-ACP200
Wiper Insert
Yes
Features
Excellent Balance of Fracture and Wear Resistance
Manufacturer Grade
ACP200
Measurement System
Metric
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Cutting Application
Medium
Hole Type
Countersink Hole
Number of Cutting Edges
2
Primary Material Application
Steel

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170512PEERH-ACP200, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.