Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # AXMT170520PEERG-ACP200

  • Zoro # G0607308


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

For Use With
Shoulder Milling Cutters
Inscribed Circle
0.180 in
Grade
ACP200
Steel (P) Compatibility
No
Insert Application
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170520PEERG-ACP200
Zoro #
G0607308
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170520
Nose Radius
0.079"
Insert Thickness
0.219"
Corner Radius
0.0790 in
Width
0.4020 in
Cutting Edge Length
17.00mm
Thickness
0.219 in
Depth of Cut
14.00mm

Details

For Use With
Shoulder Milling Cutters
Inscribed Circle
0.180 in
Grade
ACP200
Steel (P) Compatibility
No
Item
Parallelogram Milling Insert
Insert Application
Medium
Coating
PVD
Lead Angle
0 Degrees
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Insert Style
AXMT
No. of Edges
2
Workpiece Compatibility
Steel (P)
Rake
Positive
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
ANSI Number
AXMT170520PEERG-ACP200
ISO Number
AXMT170520PEERG-ACP200
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Style
Single Sided
Shape
Parallelogram
Material - Machining
Carbide
Primary Material Application ISO Code
P
Finish - Machining
TiAlN+AlCrN
Included Angle
85 Degrees
Primary Material Application
Steel
Measurement System
Metric
Clearance Angle
11 Degrees
Coating Process
PVD
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Secondary Material Application
Stainless Steel
Cutting Application
Medium
Chip-Breaker Code
G
Secondary Material Application ISO Code
M
Wiper Insert
Yes
Manufacturer Grade
ACP200
Number of Cutting Edges
2
Insert Holding Type
Screw-On
Hole Type
Countersink Hole
ANSI Code
AXMT170520PEERG-ACP200

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170520PEERG-ACP200, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.