Milling Insert, ACP200 Grade, Carbide
Mfr # AXMT170532PEERG-ACP200
Zoro # G0571562
product price: $13.69
/eaSold in multiples of 10 for $136.90
Key Features
Rake
Positive
Hardened (H) Compatibility
No
Insert Size
170532
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXMT170532PEERG-ACP200
Zoro #
G0571562
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
170532
Insert Thickness
0.219"
Nose Radius
0.126"
Cutting Edge Length
17.00mm
Thickness
0.219 in
Width
0.4020 in
Depth of Cut
14.00mm
Corner Radius
1/8 in
Description
Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170532PEERG-ACP200, G, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.