Milling Insert, ACP200 Grade, Carbide
Mfr # AXMT170548PEER-H-ACP200
Zoro # G0571529
product price: $12.75
/eaSold in multiples of 10 for $127.50
Key Features
Steel (P) Compatibility
No
Insert Application
Medium
Insert Style
AXMT
ANSI Number
AXMT170548PEER-H-ACP200
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXMT170548PEER-H-ACP200
Zoro #
G0571529
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
0.219"
Nose Radius
0.189"
Insert Size
170548
Thickness
0.219 in
Cutting Edge Length
17.00mm
Depth of Cut
14.00mm
Width
0.4020 in
Description
Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170548PEER-H-ACP200, H, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.