Zoro Homepage

Milling Insert, ACP200 Grade, Carbide

  • Mfr # LNEX080404PNER-G-ACP200

  • Zoro # G0571477


product price: $16.85
/ea
Sold in multiples of 10 for $168.50

Key Features

Hardened (H) Compatibility
No
Nose Radius
0.010"
Chip-Breaker
Yes
Steel (P) Compatibility
No
Insert Application
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080404PNER-G-ACP200
Zoro #
G0571477
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.010"
Insert Thickness
0.170"
Insert Size
080404
Cutting Edge Length
8.60mm
Thickness
0.170 in
Width
9.30mm
Corner Radius
1/64 in
Depth of Cut
8.00mm

Details

Hardened (H) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
No
Insert Application
Medium
Mounting Style
Screw-On
Coating
PVD
Workpiece Compatibility
Steel (P)
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Stainless (M) Compatibility
No
Insert Material
Carbide
For Use With
Shoulder Milling Cutters
Insert Shape
Rectangle
Cutting Direction
Right Hand
Grade
ACP200
No. of Edges
4
Insert Style
LNMX
ANSI Number
LNEX080404PNER-G-ACP200
Item
Diamond Milling Insert
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
No
Inscribed Circle
0.140 in
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
ISO Number
LNEX080404PNER-G-ACP200
Features
Excellent Balance of Fracture and Wear Resistance
Secondary Material Application
Stainless Steel
Manufacturer Grade
ACP200
Wiper Insert
Yes
Cutting Application
Medium
Chip-Breaker Code
G
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Finish - Machining
TiAlN+AlCrN
Measurement System
Metric
ANSI Code
LNEX080404PNER-G-ACP200
Number of Cutting Edges
4
Material - Machining
Carbide
Shape
Rectangular
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Insert Holding Type
Screw-On
Coating Process
PVD
Chip-Breaker Style
10 Degrees Rake Angle
Hole Type
Straight or Countersink Hole
For Toolholder
TSX30625EW, TSX30750EW, TSX31000EW, TSX31250EW, TSX31500EW, TSX31500R, TSX32000R, TSX32500R, TSX41000EW, TSX41250EW, TSX41500EW, TSX41500R, TSX42000R, TSX42500R, TSX43000R, TSX44000R, TSX45000R, TSX46000R, TSXF30750EW, TSXF31000EW, TSXF31250EW, TSXF31500EW, TSXF31500R, TSXF32000R, TSXF32500R, TSXF41250EW, TSXF41500EW, TSXF41500R, TSXF42000R, TSXF42500R, TSXF43000R, TSXF44000R

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.