Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # LNEX080404PNER-L-ACP200

  • Zoro # G0571809


product price: $18.09
/ea
Sold in multiples of 10 for $180.90

Key Features

Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Nose Radius
0.010"
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080404PNER-L-ACP200
Zoro #
G0571809
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.010"
Insert Thickness
0.170"
Insert Size
080404
Depth of Cut
8.00mm
Corner Radius
1/64 in
Cutting Edge Length
8.60mm
Thickness
0.170 in
Width
9.30mm

Details

Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Insert Shape
Rectangle
Insert Material
Carbide
Grade
ACP200
Cast Iron (K) Compatibility
No
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
ANSI Number
LNEX080404PNER-L-ACP200
Chip-Breaker
Yes
Lead Angle
0 Degrees
Coating
PVD
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
No
Inscribed Circle
0.140 in
No. of Edges
4
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Insert Application
Medium
Item
Diamond Milling Insert
Insert Style
LNMX
ISO Number
LNEX080404PNER-L-ACP200
Primary Material Application
Steel
Shape
Rectangular
Material - Machining
Carbide
Manufacturer Grade
ACP200
Number of Cutting Edges
4
Secondary Material Application
Stainless Steel
Wiper Insert
Yes
Features
Excellent Balance of Fracture and Wear Resistance
Measurement System
Metric
Hole Type
Straight or Countersink Hole
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Code
L
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Coating Process
PVD
ANSI Code
LNEX080404PNER-L-ACP200
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Cutting Application
Medium
Insert Holding Type
Screw-On
Clearance Angle
0 Degrees
Chip-Breaker Style
10 Degrees Rake Angle

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.