Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # LNEX080412PNER-G-ACP200

  • Zoro # G0571982


product price: $18.05
/ea
Sold in multiples of 10 for $180.50

Key Features

No. of Edges
4
Cutting Direction
Right Hand
Mounting Style
Screw-On
Insert Style
LNMX
Inscribed Circle
0.140 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080412PNER-G-ACP200
Zoro #
G0571982
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.170"
Insert Size
080412
Nose Radius
0.047"
Corner Radius
3/64 in
Thickness
0.170 in
Depth of Cut
8.00mm
Cutting Edge Length
8.60mm
Width
9.30mm

Details

No. of Edges
4
Cutting Direction
Right Hand
Mounting Style
Screw-On
Insert Style
LNMX
Inscribed Circle
0.140 in
Steel (P) Compatibility
No
Coating
PVD
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Item
Diamond Milling Insert
Insert Shape
Rectangle
Insert Application
Medium
Stainless (M) Compatibility
Yes
Grade
ACP200
Insert Material
Carbide
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
ANSI Number
LNEX080412PNER-G-ACP200
For Use With
Shoulder Milling Cutters
ISO Number
LNEX080412PNER-G-ACP200
Measurement System
Metric
Features
Excellent Balance of Fracture and Wear Resistance
Material - Machining
Carbide
Primary Material Application ISO Code
P
Hole Type
Straight or Countersink Hole
ANSI Code
LNEX080412PNER-G-ACP200
Coating Process
PVD
Chip-Breaker Code
G
Clearance Angle
0 Degrees
Manufacturer Grade
ACP200
Chip-Breaker Style
10 Degrees Rake Angle
Shape
Rectangular
Secondary Material Application ISO Code
M
Wiper Insert
Yes
Cutting Application
Medium
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Number of Cutting Edges
4
Primary Material Application
Steel
Finish - Machining
TiAlN+AlCrN
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw-On

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.