Zoro Homepage

Milling Insert, ACP200 Grade, Carbide

  • Mfr # LNEX080416PNER-G-ACP200

  • Zoro # G0572183


product price: $16.89
/ea
Sold in multiples of 10 for $168.90

Key Features

Cast Iron (K) Compatibility
No
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Insert Material
Carbide
Insert Shape
Rectangle
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080416PNER-G-ACP200
Zoro #
G0572183
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.170"
Nose Radius
0.063"
Insert Size
080416
Cutting Edge Length
8.60mm
Corner Radius
1/16 in
Thickness
0.170 in
Width
9.30mm
Depth of Cut
8.00mm

Details

Cast Iron (K) Compatibility
No
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Insert Material
Carbide
Insert Shape
Rectangle
Super Alloy (S) Compatibility
No
Coating
PVD
Mounting Style
Screw-On
Grade
ACP200
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Item
Diamond Milling Insert
Workpiece Compatibility
Steel (P)
Insert Application
Medium
Cutting Direction
Right Hand
Inscribed Circle
0.140 in
Non Ferrous (N) Compatibility
No
ANSI Number
LNEX080416PNER-G-ACP200
For Use With
Shoulder Milling Cutters
Lead Angle
0 Degrees
Insert Style
LNMX
No. of Edges
4
Chip-Breaker
Yes
Hardened (H) Compatibility
No
ISO Number
LNEX080416PNER-G-ACP200
ANSI Code
LNEX080416PNER-G-ACP200
Insert Holding Type
Screw-On
Wiper Insert
Yes
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Material - Machining
Carbide
Shape
Rectangular
Measurement System
Metric
Primary Material Application
Steel
Chip-Breaker Code
G
Hole Type
Straight or Countersink Hole
Finish - Machining
TiAlN+AlCrN
Secondary Material Application ISO Code
M
Features
Excellent Balance of Fracture and Wear Resistance
Cutting Application
Medium
Coating Process
PVD
Manufacturer Grade
ACP200
Secondary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Chip-Breaker Style
10 Degrees Rake Angle
Primary Material Application ISO Code
P

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.