Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # LNEX130608PNER-H-ACP200

  • Zoro # G0607481


product price: $20.15
/ea
Sold in multiples of 10 for $201.50

Key Features

Chip-Breaker
Yes
Insert Style
LNMX
No. of Edges
4
Lead Angle
0 Degrees
Workpiece Compatibility
Steel (P)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130608PNER-H-ACP200
Zoro #
G0607481
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
130608
Insert Thickness
0.250"
Nose Radius
0.031"
Depth of Cut
12.00mm
Cutting Edge Length
13.00mm
Width
12.60mm
Corner Radius
1/32 in
Thickness
0.250 in

Details

Item
Diamond Milling Insert
Chip-Breaker
Yes
Insert Style
LNMX
No. of Edges
4
Lead Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
Inscribed Circle
0.180 in
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Steel (P) Compatibility
No
Coating
PVD
Insert Material
Carbide
ANSI Number
LNEX130608PNER-H-ACP200
Cutting Direction
Right Hand
Grade
ACP200
Insert Application
Medium
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Insert Shape
Rectangle
Cast Iron (K) Compatibility
No
ISO Number
LNEX130608PNER-H-ACP200
Chip-Breaker Code
H
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Manufacturer Grade
ACP200
Primary Material Application
Steel
Shape
Rectangular
Chip-Breaker Style
10 Degrees Rake Angle
Material - Machining
Carbide
ANSI Code
LNEX130608PNER-H-ACP200
Clearance Angle
0 Degrees
Measurement System
Metric
Secondary Material Application
Stainless Steel
Cutting Application
Medium
Hole Type
Straight or Countersink Hole
Coating Process
PVD
Features
Excellent Balance of Fracture and Wear Resistance
Secondary Material Application ISO Code
M
Number of Cutting Edges
4
Insert Holding Type
Screw-On
Wiper Insert
Yes
Primary Material Application ISO Code
P
Finish - Machining
TiAlN+AlCrN

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.