Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # LNEX130608PNER-L-ACP200

  • Zoro # G0607630


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

For Use With
Shoulder Milling Cutters
ANSI Number
LNEX130608PNER-L-ACP200
Insert Application
Medium
Nose Radius
0.031"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130608PNER-L-ACP200
Zoro #
G0607630
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Thickness
0.250"
Insert Size
130608
Width
12.60mm
Corner Radius
1/32 in
Depth of Cut
12.00mm
Thickness
0.250 in
Cutting Edge Length
13.00mm

Details

For Use With
Shoulder Milling Cutters
ANSI Number
LNEX130608PNER-L-ACP200
Insert Application
Medium
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Insert Style
LNMX
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Insert Material
Carbide
Insert Shape
Rectangle
Inscribed Circle
0.180 in
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Grade
ACP200
Steel (P) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Item
Diamond Milling Insert
No. of Edges
4
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
ISO Number
LNEX130608PNER-L-ACP200
Features
Excellent Balance of Fracture and Wear Resistance
Cutting Application
Medium
Clearance Angle
0 Degrees
Hole Type
Straight or Countersink Hole
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Steel
Material - Machining
Carbide
Wiper Insert
Yes
Number of Cutting Edges
4
Manufacturer Grade
ACP200
Shape
Rectangular
Measurement System
Metric
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Chip-Breaker Code
L
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
ANSI Code
LNEX130608PNER-L-ACP200
Chip-Breaker Style
10 Degrees Rake Angle
Insert Holding Type
Screw-On
Coating Process
PVD

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.