Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # LNEX130616PNER-G-ACP200

  • Zoro # G0607752


product price: $20.15
/ea
Sold in multiples of 10 for $201.50

Key Features

Coating
PVD
ANSI Number
LNEX130616PNER-G-ACP200
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Inscribed Circle
0.180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130616PNER-G-ACP200
Zoro #
G0607752
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.063"
Insert Thickness
0.250"
Insert Size
130616
Cutting Edge Length
13.00mm
Width
12.60mm
Depth of Cut
12.00mm
Thickness
0.250 in
Corner Radius
1/16 in

Details

Coating
PVD
ANSI Number
LNEX130616PNER-G-ACP200
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Inscribed Circle
0.180 in
Cutting Direction
Right Hand
No. of Edges
4
Insert Material
Carbide
Chip-Breaker
Yes
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Cast Iron (K) Compatibility
No
Insert Application
Medium
Mounting Style
Screw-On
Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
Yes
Grade
ACP200
Super Alloy (S) Compatibility
No
Insert Shape
Rectangle
Item
Diamond Milling Insert
Insert Style
LNMX
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
ISO Number
LNEX130616PNER-G-ACP200
Number of Cutting Edges
4
Secondary Material Application
Stainless Steel
Manufacturer Grade
ACP200
Secondary Material Application ISO Code
M
Cutting Application
Medium
Measurement System
Metric
Insert Holding Type
Screw-On
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Primary Material Application
Steel
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application ISO Code
P
Chip-Breaker Style
10 Degrees Rake Angle
ANSI Code
LNEX130616PNER-G-ACP200
Shape
Rectangular
Hole Type
Straight or Countersink Hole
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Code
G
Finish - Machining
TiAlN+AlCrN
Wiper Insert
Yes
Coating Process
PVD

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.