Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # LNEX130616PNER-H-ACP200

  • Zoro # G0607673


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Insert Thickness
0.250"
Grade
ACP200
Steel (P) Compatibility
No
Lead Angle
0 Degrees
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130616PNER-H-ACP200
Zoro #
G0607673
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Insert Size
130616
Nose Radius
0.063"
Width
12.60mm
Cutting Edge Length
13.00mm
Corner Radius
1/16 in
Depth of Cut
12.00mm
Thickness
0.250 in

Details

Grade
ACP200
Steel (P) Compatibility
No
Lead Angle
0 Degrees
Coating
PVD
Insert Style
LNMX
Stainless (M) Compatibility
Yes
Inscribed Circle
0.180 in
Item
Diamond Milling Insert
Insert Material
Carbide
For Use With
Shoulder Milling Cutters
Insert Shape
Rectangle
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Insert Application
Medium
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Chip-Breaker
Yes
Mounting Style
Screw-On
ANSI Number
LNEX130616PNER-H-ACP200
ISO Number
LNEX130616PNER-H-ACP200
Features
Excellent Balance of Fracture and Wear Resistance
Shape
Rectangular
Measurement System
Metric
Hole Type
Straight or Countersink Hole
Cutting Application
Medium
Finish - Machining
TiAlN+AlCrN
ANSI Code
LNEX130616PNER-H-ACP200
Manufacturer Grade
ACP200
Material - Machining
Carbide
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Primary Material Application
Steel
Wiper Insert
Yes
Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw-On
Secondary Material Application ISO Code
M
Chip-Breaker Code
H
Number of Cutting Edges
4
Coating Process
PVD
Chip-Breaker Style
10 Degrees Rake Angle
Primary Material Application ISO Code
P

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.