Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # LNEX130624PNER-G-ACP200

  • Zoro # G0594568


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Screw-On
Steel (P) Compatibility
No
Insert Size
130624
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130624PNER-G-ACP200
Zoro #
G0594568
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
130624
Insert Thickness
0.250"
Nose Radius
0.094"
Corner Radius
3/32 in
Cutting Edge Length
13.00mm
Thickness
0.250 in
Width
12.60mm
Depth of Cut
12.00mm

Details

Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Screw-On
Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
Inscribed Circle
0.180 in
Insert Application
Medium
Item
Diamond Milling Insert
Cutting Direction
Right Hand
Insert Style
LNMX
Coating
PVD
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
No. of Edges
4
Insert Material
Carbide
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Shape
Rectangle
Grade
ACP200
ANSI Number
LNEX130624PNER-G-ACP200
Chip-Breaker
Yes
Lead Angle
0 Degrees
ISO Number
LNEX130624PNER-G-ACP200
Features
Excellent Balance of Fracture and Wear Resistance
Shape
Rectangular
Coating Process
PVD
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Hole Type
Straight or Countersink Hole
Chip-Breaker Code
G
Wiper Insert
Yes
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
M
Number of Cutting Edges
4
Material - Machining
Carbide
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
ANSI Code
LNEX130624PNER-G-ACP200
Cutting Application
Medium
Chip-Breaker Style
10 Degrees Rake Angle
Manufacturer Grade
ACP200
Insert Holding Type
Screw-On
Measurement System
Metric
Finish - Machining
TiAlN+AlCrN

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.