Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # LNEX130624PNER-H-ACP200

  • Zoro # G0594513


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Chip-Breaker
Yes
Insert Thickness
0.250"
Cutting Direction
Right Hand
Nose Radius
0.094"
Insert Style
LNMX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130624PNER-H-ACP200
Zoro #
G0594513
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Nose Radius
0.094"
Insert Size
130624
Thickness
0.250 in
Depth of Cut
12.00mm
Cutting Edge Length
13.00mm
Width
12.60mm
Corner Radius
3/32 in

Details

Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Style
LNMX
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
For Use With
Shoulder Milling Cutters
Inscribed Circle
0.180 in
Insert Shape
Rectangle
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Steel (P)
No. of Edges
4
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
Grade
ACP200
Hardened (H) Compatibility
No
Item
Diamond Milling Insert
Super Alloy (S) Compatibility
No
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Lead Angle
0 Degrees
ANSI Number
LNEX130624PNER-H-ACP200
ISO Number
LNEX130624PNER-H-ACP200
Chip-Breaker Code
H
Shape
Rectangular
ANSI Code
LNEX130624PNER-H-ACP200
Cutting Application
Medium
Wiper Insert
Yes
Number of Cutting Edges
4
Chip-Breaker Style
10 Degrees Rake Angle
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Manufacturer Grade
ACP200
Measurement System
Metric
Material - Machining
Carbide
Clearance Angle
0 Degrees
Insert Holding Type
Screw-On
Coating Process
PVD
Secondary Material Application
Stainless Steel
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application ISO Code
P
Primary Material Application
Steel
Finish - Machining
TiAlN+AlCrN
Hole Type
Straight or Countersink Hole
Secondary Material Application ISO Code
M

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.