Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # LNEX130632PNER-G-ACP200

  • Zoro # G0594577


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

ANSI Number
LNEX130632PNER-G-ACP200
Coating
PVD
Lead Angle
0 Degrees
Insert Size
130632
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130632PNER-G-ACP200
Zoro #
G0594577
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
130632
Insert Thickness
0.250"
Nose Radius
0.126"
Thickness
0.250 in
Depth of Cut
12.00mm
Width
12.60mm
Cutting Edge Length
13.00mm
Corner Radius
1/8 in

Details

ANSI Number
LNEX130632PNER-G-ACP200
Coating
PVD
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Insert Application
Medium
Inscribed Circle
0.180 in
Item
Diamond Milling Insert
Insert Material
Carbide
Insert Shape
Rectangle
Cutting Direction
Right Hand
For Use With
Shoulder Milling Cutters
Insert Style
LNMX
Chip-Breaker
Yes
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Grade
ACP200
ISO Number
LNEX130632PNER-G-ACP200
Number of Cutting Edges
4
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Manufacturer Grade
ACP200
Coating Process
PVD
Material - Machining
Carbide
Measurement System
Metric
Chip-Breaker Code
G
Wiper Insert
Yes
Secondary Material Application ISO Code
M
Insert Holding Type
Screw-On
Cutting Application
Medium
Secondary Material Application
Stainless Steel
Hole Type
Straight or Countersink Hole
Chip-Breaker Style
10 Degrees Rake Angle
Primary Material Application ISO Code
P
Primary Material Application
Steel
Clearance Angle
0 Degrees
Shape
Rectangular
Features
Excellent Balance of Fracture and Wear Resistance
Finish - Machining
TiAlN+AlCrN
ANSI Code
LNEX130632PNER-G-ACP200

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.