Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # LNEX130632PNER-H-ACP200

  • Zoro # G0594428


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Chip-Breaker
Yes
Grade
ACP200
Insert Thickness
0.250"
Coating
PVD
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130632PNER-H-ACP200
Zoro #
G0594428
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Insert Size
130632
Nose Radius
0.126"
Cutting Edge Length
13.00mm
Corner Radius
1/8 in
Thickness
0.250 in
Depth of Cut
12.00mm
Width
12.60mm

Details

Chip-Breaker
Yes
Grade
ACP200
Coating
PVD
Mounting Style
Screw-On
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Item
Diamond Milling Insert
Insert Style
LNMX
No. of Edges
4
Inscribed Circle
0.180 in
Stainless (M) Compatibility
Yes
Insert Shape
Rectangle
ANSI Number
LNEX130632PNER-H-ACP200
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
For Use With
Shoulder Milling Cutters
Insert Material
Carbide
Insert Application
Medium
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Lead Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
LNEX130632PNER-H-ACP200
Primary Material Application ISO Code
P
Cutting Application
Medium
ANSI Code
LNEX130632PNER-H-ACP200
Clearance Angle
0 Degrees
Features
Excellent Balance of Fracture and Wear Resistance
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Number of Cutting Edges
4
Primary Material Application
Steel
Measurement System
Metric
Hole Type
Straight or Countersink Hole
Coating Process
PVD
Secondary Material Application ISO Code
M
Chip-Breaker Style
10 Degrees Rake Angle
Wiper Insert
Yes
Manufacturer Grade
ACP200
Secondary Material Application
Stainless Steel
Chip-Breaker Code
H
Insert Holding Type
Screw-On
Shape
Rectangular
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.