Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # LNMX170808PNSR-G-ACP200

  • Zoro # G0594531


product price: $20.95
/ea
Sold in multiples of 10 for $209.50

Key Features

Cutting Direction
Right Hand
Inscribed Circle
0.180 in
Insert Thickness
0.310"
Nose Radius
0.800"
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNMX170808PNSR-G-ACP200
Zoro #
G0594531
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.310"
Nose Radius
0.800"
Insert Size
170808
Thickness
0.310 in
Corner Radius
1/32 in
Depth of Cut
16.00mm
Cutting Edge Length
17.20mm
Width
13.00mm

Details

Cutting Direction
Right Hand
Inscribed Circle
0.180 in
Super Alloy (S) Compatibility
No
Insert Shape
Rectangle
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Item
Diamond Milling Insert
Mounting Style
Screw-On
No. of Edges
4
Rake
-15 Degrees Radial, -6 Degrees Axial
Grade
ACP200
Insert Application
Medium
ANSI Number
LNMX170808PNSR-G-ACP200
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Shoulder Milling Cutters
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Insert Style
LNMX
Insert Material
Carbide
Chip-Breaker
Yes
Coating
PVD
ISO Number
LNMX170808PNSR-G-ACP200
Secondary Material Application
Stainless Steel
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
10 Degrees Rake Angle
Cutting Application
Medium
Chip-Breaker Code
G
Measurement System
Metric
Number of Cutting Edges
4
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
M
Manufacturer Grade
ACP200
Primary Material Application ISO Code
M, P
Coating Process
PVD
Insert Holding Type
Screw-On
Shape
Rectangular
Features
Excellent Balance of Fracture and Wear Resistance
ANSI Code
LNMX170808PNSR-G-ACP200
For Toolholder
PWS410000R, PWS43000R, PWS44000R-1.25, PWS44000R-1.50, PWS45000R, PWS46000R, PWS48000R, PWSF410000R, PWSF43000R, PWSF44000R-1.25, PWSF44000R-1.50, PWSF45000R, PWSF46000R, PWSF48000R
Clearance Angle
0 Degrees
Material - Machining
Carbide
Hole Type
Straight or Countersink Hole
Wiper Insert
Yes

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.