Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # RDET10T3M0EN-H-ACP200

  • Zoro # G0583060


product price: $12.45
/ea
Sold in multiples of 10 for $124.50

Key Features

Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
RDET10T3M0EN-H-ACP200
Steel (P) Compatibility
Yes
Insert Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET10T3M0EN-H-ACP200
Zoro #
G0583060
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.160"
Insert Size
10T3
Nose Radius
0.197"
Cutting Edge Length
0.3940 in
Thickness
0.160 in

Details

Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
RDET10T3M0EN-H-ACP200
Steel (P) Compatibility
Yes
Insert Shape
Round
Insert Application
Medium
Lead Angle
0 Degrees
For Use With
Milling Cutters
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Inscribed Circle
0.3940 in
Item
Round Milling Insert
Insert Material
Carbide
Grade
ACP200
Insert Style
RDET
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
Rake
-5 Degrees Radial, 10 Degrees Axial
No. of Edges
0
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
M
Chip-Breaker Code
H
Manufacturer Grade
ACP200
Cutting Application
Milling
Hole Type
Countersink Hole
Coating Process
PVD
Insert Holding Type
Screw-On
Finish - Machining
TiAlN+AlCrN
Cutting Edge
Round
Secondary Material Application
Stainless Steel
Clearance Angle
15 Degrees
Shape
Round
Primary Material Application ISO Code
M, P
ANSI Code
RDET10T3M0EN-H
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.