Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # RDET1204M0EN-G-ACP200

  • Zoro # G0583587


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Chip-Breaker
Yes
Nose Radius
0.236"
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
For Use With
Milling Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET1204M0EN-G-ACP200
Zoro #
G0583587
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.236"
Insert Thickness
0.190"
Insert Size
1204
Thickness
0.190 in
Cutting Edge Length
0.4720 in

Details

Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Item
Round Milling Insert
For Use With
Milling Cutters
Grade
ACP200
Inscribed Circle
0.4720 in
Insert Shape
Round
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Rake
-5 Degrees Radial, 10 Degrees Axial
Insert Material
Carbide
Insert Style
RDET
Mounting Style
Screw-On
No. of Edges
0
Insert Application
Medium
Lead Angle
0 Degrees
ANSI Number
RDET1204M0EN-G-ACP200
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Stainless (M) Compatibility
Yes
Cutting Application
Milling
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
G
Shape
Round
Secondary Material Application ISO Code
M
Cutting Edge
Round
Insert Holding Type
Screw-On
ANSI Code
RDET1204M0EN-G
Manufacturer Grade
ACP200
Hole Type
Countersink Hole
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Clearance Angle
15 Degrees
Material - Machining
Carbide
Chip-Breaker Style
On One Side
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.