Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # RDET1204M0EN-H-ACP200

  • Zoro # G0583657


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Coating
PVD
Super Alloy (S) Compatibility
No
For Use With
Milling Cutters
Rake
-5 Degrees Radial, 10 Degrees Axial
ANSI Number
RDET1204M0EN-H-ACP200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET1204M0EN-H-ACP200
Zoro #
G0583657
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.190"
Insert Size
1204
Nose Radius
0.236"
Cutting Edge Length
0.4720 in
Thickness
0.190 in

Details

Coating
PVD
Super Alloy (S) Compatibility
No
For Use With
Milling Cutters
Rake
-5 Degrees Radial, 10 Degrees Axial
ANSI Number
RDET1204M0EN-H-ACP200
Mounting Style
Screw-On
Item
Round Milling Insert
Cutting Direction
Neutral
Insert Application
Medium
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Grade
ACP200
Insert Material
Carbide
Inscribed Circle
0.4720 in
No. of Edges
0
Insert Style
RDET
Lead Angle
0 Degrees
Insert Shape
Round
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Finish - Machining
TiAlN+AlCrN
Cutting Edge
Round
Insert Holding Type
Screw-On
Chip-Breaker Code
H
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Style
On One Side
Coating Process
PVD
Shape
Round
Cutting Application
Milling
ANSI Code
RDET1204M0EN-H
Hole Type
Countersink Hole
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
M, P
Clearance Angle
15 Degrees
Manufacturer Grade
ACP200
Material - Machining
Carbide
Secondary Material Application ISO Code
M

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.