Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # RDET1606M0EN-G-ACP200

  • Zoro # G0583690


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Insert Application
Medium
No. of Edges
0
ANSI Number
RDET1606M0EN-G-ACP200
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET1606M0EN-G-ACP200
Zoro #
G0583690
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.314"
Insert Thickness
0.260"
Insert Size
1606
Cutting Edge Length
0.6290 in
Thickness
0.260 in

Details

Insert Application
Medium
No. of Edges
0
ANSI Number
RDET1606M0EN-G-ACP200
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Lead Angle
0 Degrees
Coating
PVD
For Use With
Milling Cutters
Workpiece Compatibility
Steel (P)
Item
Round Milling Insert
Hardened (H) Compatibility
No
Rake
-5 Degrees Radial, 10 Degrees Axial
Inscribed Circle
0.6290 in
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Insert Shape
Round
Grade
ACP200
Insert Material
Carbide
Insert Style
RDET
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Secondary Material Application ISO Code
M
Shape
Round
Secondary Material Application
Stainless Steel
Cutting Application
Milling
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
ANSI Code
RDET1606M0EN-G
Manufacturer Grade
ACP200
Insert Holding Type
Screw-On
Cutting Edge
Round
Clearance Angle
15 Degrees
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Chip-Breaker Style
On One Side
Chip-Breaker Code
G
Measurement System
Fractional Inch
Hole Type
Countersink Hole
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P

Description

Round Milling Insert, Inscribed Circle 0.6290 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.