Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACP200 Grade, Carbide

  • Mfr # RDET1606M0EN-H-ACP200

  • Zoro # G0583742


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Rake
-5 Degrees Radial, 10 Degrees Axial
Grade
ACP200
ANSI Number
RDET1606M0EN-H-ACP200
Insert Size
1606
Insert Style
RDET
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET1606M0EN-H-ACP200
Zoro #
G0583742
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1606
Insert Thickness
0.260"
Nose Radius
0.314"
Thickness
0.260 in
Cutting Edge Length
0.6290 in

Details

Rake
-5 Degrees Radial, 10 Degrees Axial
Item
Round Milling Insert
Grade
ACP200
ANSI Number
RDET1606M0EN-H-ACP200
Insert Style
RDET
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Lead Angle
0 Degrees
Insert Application
Medium
Inscribed Circle
0.6290 in
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Insert Material
Carbide
For Use With
Milling Cutters
Insert Shape
Round
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
PVD
No. of Edges
0
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P
Finish - Machining
TiAlN+AlCrN
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Material - Machining
Carbide
Manufacturer Grade
ACP200
Coating Process
PVD
Cutting Application
Milling
Clearance Angle
15 Degrees
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
M
ANSI Code
RDET1606M0EN-H
Primary Material Application
Steel
Insert Holding Type
Screw-On
Chip-Breaker Code
H
Hole Type
Countersink Hole
Cutting Edge
Round
Shape
Round

Description

Round Milling Insert, Inscribed Circle 0.6290 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.